Delta Faucet DT14255RBLHP "Monitor" Shower Faucet Trim Kit

Item: DT14255RBLHP
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $179.05 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included No
Pressure Balanced Yes
Construction Solid Brass
Features • Scald Guard
Rough In Valve Type MultiChoice Universal
Shower Valve Type Single Function Pressure Balance Cartridge
Tub/Shower Model Available Yes