Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Delta Faucet
>
DT14255PBLHP
Delta Faucet DT14255PBLHP "Monitor" Shower Faucet Trim Kit
| Item: | DT14255PBLHP |
| Finish: | Brilliance Polished Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $207.90 (Pricing is for Brilliance Polished Brass)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | No |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Features | • Scald Guard |
| Rough In Valve Type | MultiChoice Universal |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Tub/Shower Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


