Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
DT14255RBLHP/DR10000UNBX/DH716
Delta Faucet DT14255RBLHP/DR10000UNBX/DH716 "Victorian" Single Handle Shower Faucet
| Item: | DT14255RBLHP/DR10000UNBX/DH716 |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.06 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Rough In Valve Type | MultiChoice Universal |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| Shown With | Metal Lever Handle |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


