X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14097SSLHP "Cassidy" Non-Thermostatic Valve Trim

Item: DT14097SSLHP
Finish: Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle(s) Included No
Pressure Balanced Yes
Shown With H798LHP Handle
Additional Information Trim Only, Handle And Valve Sold Separately
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"