X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14097LHP "Cassidy" Non-Thermostatic Valve Trim

Item: DT14097LHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $136.35

Price: $114.53 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle(s) Included No
Pressure Balanced Yes
Shown With H798LHP Handle
Additional Information Trim Only, Handle And Valve Sold Separately
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"