Back to Search Results
Ferguson.com Home
>
Custom Shower Valves
> Delta Faucet
>
DT14092/DR10000UNBX
Delta Faucet DT14092/DR10000UNBX "Addison" Non-Thermostatic Shower Valve
| Item: | DT14092/DR10000UNBX |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $141.49 (Pricing is for Chrome)
Details and Dimensions
| Height | 7" |
| Width | 7" |
| Construction | Brass |
| Features | • Pressure Balanced Valve Included |
| Flow Rate (GPM) | 2.5 |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


