Delta Faucet DT13420SSPD "Monitor" Tub & Shower Faucet Trim Kit
| Item: | DT13420SSPD |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $108.21 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 2-3/4" |
| Shower Head Width | 2-5/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Spout Length | 5-1/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | No |
| Features | • Scald Guard Slip-on Diverter Spout |
| Diverter Spout | Yes |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shown With | Metal Lever Handle |
| Product Specifications |
| Parts Breakdown |
| Warranty |


