X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT13420SSPD "Monitor" Tub & Shower Faucet Trim Kit

Item: DT13420SSPD
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $144.95

Price: $113.79 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 2-3/4"
Shower Head Width 2-5/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant No
Features Scald Guard
Slip-on Diverter Spout
Shown With Metal Lever Handle
CEC Approved Yes
Diverter Spout Yes
Shower Valve Type Single Function Pressure Balance Cartridge