X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT13220 "Monitor" Shower Faucet Trim Kit

Item: DT13220
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $84.55

Price: $66.37 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 3-2/5"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
Eco-Friendly Water Sense
Rough In Valve Type Ceramic Disc
Tub/Shower Model Available No
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"