X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT13122/DR10000UNBX "Monitor" Wall Mount Whirlpool Faucet

Item: DT13122/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Rough In Valve Type MultiChoice Universal
Spout Reach 4-3/4"
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 1 Handle
Escutcheon Included Yes
Construction Solid Brass
Diverter Spout No
Shown With Clear Knob Handle
ADA Compliant Yes
Features Scald Guard
Pressure Balanced Yes