Delta Faucet DRP43381 "Touch-Clean" Shower Head
| Item: | DRP43381 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $58.03 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | "1/2""" |
| Spray Face Diameter | 4-7/8" |
| Number Of Spray Head Functions | 5 |
| Spray Functions | "Full Spray, Massage, Full Spray w/Massage, Soft Drench Spray, Soft Drench Spray w/Massage." |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2 |
| Features | • 5 Function Showerhead with Touch Clean spray face. |
| Warranty |


