Delta Faucet DRP28599 "Classic" Shower Head
| Item: | DRP28599 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $16.60 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Spray Face Diameter | 2-1/2" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • Replacement Showerhead |
| Warranty |


