X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2785/DR2707 "Grail" Deck Mount Whirlpool Faucet

Item: DT2785/DR2707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-1/2"
Spout Reach 8-1/2"
Overall Height 7-1/2"
Faucet Centers 8-16
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Shown With Metal Lever Handles
ADA Compliant Yes
Features Deck or Ledge Mount