X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4797CZLHP "Cassidy" Whirlpool Faucet Trim Kit

Item: DT4797CZLHP
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $534.55

Price: $440.20 (Pricing is for Champagne Bronze)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 6-19/32"
Spout Length 10-3/32"
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included No
Handshower Included Yes
Construction Solid Brass
Additional Information Trim Kit Less Handles
CEC Approved Yes