X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT4797SSLHP/DR4707/DH698SS "Cassidy" Deck Mount With Handshower Whirlpool Faucet

Item: DT4797SSLHP/DR4707/DH698SS
Finish: Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 6-19/32"
Spout Reach 10-3/32"
Flow Rate (GPM) 18.0
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Construction Solid Brass
Handshower Included Yes
CEC Approved No