Delta Faucet DT4795LHP "Cassidy" Whirlpool Faucet Trim Kit
| Item: | DT4795LHP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.92 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Spout Height | 4-11/32" |
| Spout Length | 10-3/32" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | No |
| Handshower Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Construction | Solid Brass |
| Drain Included | No |
| Additional Information | Trim Kit Less Handles |
| Product Specifications |
| Warranty |


