Delta Faucet DT4795LHP/DR4707/DH695 "Cassidy" Deck Mount With Handshower Whirlpool Faucet
| Item: | DT4795LHP/DR4707/DH695 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $557.08 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 4-11/32" |
| Spout Reach | 10-3/32" |
| Flow Rate (GPM) | 2 |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Handshower Included | Yes |
| Product Specifications |
| Warranty |


