X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4794/DR4707 "Linden" Deck Mount With Handshower Whirlpool Faucet

Item: DT4794/DR4707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $684.60

Price: $558.27 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-1/2"
Spout Reach 8-3/8"
Overall Height 7-7/8"
Faucet Centers 8''
Flow Rate (GPM) 18.0
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Cartridge
Handshower Included Yes
ADA Compliant Yes
Eco-Friendly Water Sense