Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Delta Faucet
>
DT4782/DR4707
Delta Faucet DT4782/DR4707 "Rhythm" Deck Mount With Handshower Whirlpool Faucet
| Item: | DT4782/DR4707 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 4-1/5" |
| Spout Reach | 7-1/5" |
| Overall Height | 7-2/5" |
| Faucet Centers | 8-16 |
| Flow Rate (GPM) | 18 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Washerless Stem Cartridge |
| Handshower Included | Yes |
| Features | • Deck or Ledge Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


