X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4775RB "Leland" Whirlpool Faucet Trim Kit

Item: DT4775RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $687.00

Price: $577.08 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 5-1/4"
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included Yes
Construction Solid Brass
ADA Compliant Yes
Shown With Metal Lever Handles
CEC Approved Yes
Escutcheon Included No
Faucet Centers 8-16
Overall Height 8-1/2"