X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4753 "Vero" Whirlpool Faucet Trim Kit

Item: DT4753
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $476.40

Price: $400.18 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 5-31/32"
Spout Length 9-5/16"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 0 Hole
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 18
ADA Compliant Yes
Faucet Centers 8-16
Height 9-15/16"
Includes Side Spray No
Overall Height 9-15/16"