X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT4751 "Dryden" Tub Faucet Trim Kit

Item: DT4751
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type Washerless Stem Cartridge
Spout Height 4"
Spout Length 9-1/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 18
Construction Brass
ADA Compliant Yes
CEC Approved Yes
Escutcheon Included No
Faucet Centers 8-16
Overall Height 7-13/16"