X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2797CZLHP "Cassidy" Whirlpool Faucet Trim Kit

Item: DT2797CZLHP
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $350.10

Price: $294.08 (Pricing is for Champagne Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6-19/32"
Spout Length 10-3/32"
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included No
Handshower Included No
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Additional Information Trim Kit Less Handles