X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2797SSLHP/DR2707/DH695SS "Cassidy" Deck Mount Whirlpool Faucet

Item: DT2797SSLHP/DR2707/DH695SS
Finish: Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $585.25

Price: $491.61 (Pricing is for Stainless)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6-19/32"
Spout Reach 10-3/32"
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Construction Solid Brass