X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT2795CZLHP "Cassidy" Tub Faucet Trim Kit

Item: DT2795CZLHP
Finish: Brilliance Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-11/32"
Spout Length 10-3/32"
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included No
Handshower Included No
Construction Solid Brass
Additional Information Trim Kit Less Handles