X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2795RBLHP/DR2707/DH698RB "Cassidy" Deck Mount Whirlpool Faucet

Item: DT2795RBLHP/DR2707/DH698RB
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $609.90

Price: $512.32 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-11/32"
Spout Reach 10-3/32"
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Construction Solid Brass