X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT2794/DR2707 "Linden" Deck Mount Whirlpool Faucet

Item: DT2794/DR2707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-1/2"
Spout Reach 8-3/8"
Overall Height 7-7/8"
Faucet Centers 8''
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Soild Brass
Valve Type Cartridge
Drain Included No
ADA Compliant Yes
Eco-Friendly Water Sense