Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT2794 "Linden" Tub Faucet Trim Kit

Item: DT2794
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-1/2"
Spout Length 8-3/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Brass
Drain Included No
ADA Compliant Yes
Eco-Friendly Water Sense
Diverter Spout No
Faucet Centers 8''
Overall Height 7-7/8"