Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT2792RB/DR2707
Delta Faucet DT2792RB/DR2707 "Addison" Deck Mount Whirlpool Faucet
| Item: | DT2792RB/DR2707 |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $401.48 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Ceramic Disc |
| Spout Height | 5-3/4" |
| Spout Reach | 8-7/8" |
| Overall Height | 8-1/8" |
| Width | 14-5/8" |
| Height | 8-7/8" |
| Faucet Centers | 8-16 |
| Flow Rate (GPM) | 21 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Washerless Stem Cartridge |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


