X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2775 "Leland" Whirlpool Faucet Trim Kit

Item: DT2775
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $252.45

Price: $212.06 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-1/4"
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 18
Construction Solid Brass
ADA Compliant Yes
Features Deck or Ledge Mount
Faucet Centers 8-16
Overall Height 8-1/2"