Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT2759RB "Trinsic" Tub Faucet Trim Kit

Item: DT2759RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-7/8"
Spout Length 10"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Drain Included No
ADA Compliant Yes