X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2738RB "Lahara" Whirlpool Faucet Trim Kit

Item: DT2738RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $388.65

Price: $326.47 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Washerless Stem Cartridge
Spout Height 5-3/8"
Spout Length 9-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 0 Hole
Handle(s) Included Yes
Flow Rate (GPM) 18
ADA Compliant Yes
Shown With Metal Lever
Faucet Centers 8-16
Overall Height 8-7/8"