X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT1817 Non-Thermostatic Valve Trim

Item: DT1817
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Flow Rate (GPM) 1.5
Features Required Valves Sold Separately, Each jet flows at .75 gpm, Vertical or Horizontal mounting for design flexibility
Height 3-1/2"
Width 8-1/2"