Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Delta Faucet
>
DT18017XO
Delta Faucet DT18017XO "Rizu" Custom Shower Trim Kit
| Item: | DT18017XO |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.23 (Pricing is for Chrome)
Details and Dimensions
| Flow Rate (GPM) | 1.5 |
| Features | • Six-Function Diverter: 3 individual positions and 3 shared, Required Valves Sold Separately, Each jet flows at .75 gpm |
| Extension From Wall | 2-15/16" |
| Height | 3-1/2" |
| Width | 8-1/5" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


