X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T497RB/DR10000UNBX "Cassidy" Single Handle Tub & Shower Faucet

Item: DT17T497RB/DR10000UNBX
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included Yes
Shower Head Diameter 9-3/8"
Shower Head Height 4-1/4"
Shower Head Projection 16"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 6-1/2"
Flow Rate (GPM) 2.5
Construction Brass
Diverter Location Spout
Valve Type Thermostatic