Delta Faucet DT17T497/DR10000UNBX "Cassidy" Single Handle Tub & Shower Faucet
| Item: | DT17T497/DR10000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $369.76 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | Yes |
| Shower Head Diameter | 9-3/8" |
| Shower Head Height | 4-1/4" |
| Shower Head Projection | 16" |
| Shower Head Type | Rain Head |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Spout Reach | 6-1/2" |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Diverter Location | Spout |
| Valve Type | Thermostatic |
| Product Specifications |
| Warranty |


