X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T453 "Vero" Tub & Shower Faucet Trim Kit

Item: DT17T453
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Number Of Handles 2 Handle
Flow Rate (GPM) 2.5
ADA Compliant Yes
Features Thermostatic Control, Required Valves Sold Separately
CEC Approved Yes
Length 5-19/32"
Width 7-3/32"