Delta Faucet DT17T451 "Dryden" Tub & Shower Faucet Trim Kit
| Item: | DT17T451 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.57 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Height | 3-1/8" |
| Shower Head Width | 6-9/16" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Spout Length | 6-1/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Temp Assure Pull-up Diverter Spout |
| Diverter Spout | Yes |
| Shower Only Model Available | Yes |
| Shower Valve Type | Dual Function Thermostatic Cartridge |
| Shown With | Metal Lever Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


