X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T297RB "Cassidy" Shower Faucet Trim Kit

Item: DT17T297RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Thermostatic
Shower Head Diameter 9-3/8"
Shower Head Width 4-1/4"
Shower Head Type Rain Head
Spout Length 16"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 2.5
Construction Solid Brass
Drain Included No
Additional Information Trim Kit Only
CEC Approved No