Delta Faucet DT17T297 "Cassidy" Shower Faucet Trim Kit
| Item: | DT17T297 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $306.18 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Valve Type | Thermostatic |
| Shower Head Diameter | 9-3/8" |
| Shower Head Width | 4-1/4" |
| Shower Head Type | Rain Head |
| Spout Length | 16" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Flow Rate (GPM) | 2.5 |
| Construction | Solid Brass |
| Drain Included | No |
| Additional Information | Trim Kit Only |
| Product Specifications |
| Warranty |


