X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17T297SS/DR10000UNBX "Cassidy" Single Handle Shower Faucet

Item: DT17T297SS/DR10000UNBX
Finish: Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $608.35

Price: $508.23 (Pricing is for Stainless)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Thermostatic
Shower Head Diameter 9-3/8"
Shower Head Width 4-1/4"
Shower Head Type Rain Head
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Brass
Spout Length 16"