Delta Faucet DT17T253 "Vero" Shower Faucet Trim Kit
| Item: | DT17T253 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $431.09 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 4-45/64" |
| Shower Head Width | 8-21/32" |
| Shower Head Type | Rain Head |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Raincan Showerhead, Thermostatic Control, Required Valves Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


