X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T251 "Dryden" Shower Faucet Trim Kit

Item: DT17T251
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $390.55

Price: $328.06 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
ADA Compliant Yes
Features TempAssure
CEC Approved Yes
Rough In Valve Type MultiChoice Universal
Shower Valve Type Dual Function Thermostatic Cartridge
Tub/Shower Model Available Yes