X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T238RB "Lahara" Shower Faucet Trim Kit

Item: DT17T238RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Dual Function Thermostatic Cartridge
Shower Head Diameter 5-1/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
ADA Compliant Yes
Features TempAssure
Touch-Clean
Volume Control
CEC Approved Yes