X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T097RB "Cassidy" Thermostatic / Volume Control Trim

Item: DT17T097RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Thermostatic
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
ADA Compliant Yes
Additional Information Trim Kit Only
CEC Approved No