X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17T097SS "Cassidy" Thermostatic / Volume Control Trim

Item: DT17T097SS
Finish: Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $539.70

Price: $453.35 (Pricing is for Stainless)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Thermostatic
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes
Additional Information Trim Kit Only