Back to Search Results
Ferguson.com Home
>
Custom Shower Valves
> Delta Faucet
>
DT17T086/DR10000UNBX
Delta Faucet DT17T086/DR10000UNBX "Arzo" Thermostatic / Volume Shower Control
| Item: | DT17T086/DR10000UNBX |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $396.10 (Pricing is for Chrome)
Details and Dimensions
| Height | 7-1/8" |
| Width | 7-1/8" |
| Construction | Brass |
| Features | • TempAssure 17T thermostatic valve cartridge |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Includes | Rough in Valve |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


