X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17T051/DR10000UNBX "Dryden" Thermostatic / Volume Shower Control

Item: DT17T051/DR10000UNBX
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $402.20

Price: $333.88 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included Yes
Construction Solid Brass Forged Valve Body
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
View Similar Products