Delta Faucet DT17494I/DR10000UNBX "Linden" Single Handle Tub & Shower Faucet
| Item: | DT17494I/DR10000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.41 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Projection | 5-1/2" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 2 |
| Spray Functions | Massage, Full Spray |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 6-1/2" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Shower Only Model Available | Yes |
| Includes | Intuition Handshower System |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


