X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17492RB "Addison" Tub & Shower Faucet Trim Kit

Item: DT17492RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Valve Type Dual Function Pressure Balance Cartridge
Number Of Handles 2 Handle
Flow Rate (GPM) 2.0
ADA Compliant Yes
Features H2Okinetic Technology
Volume Control
Eco-Friendly Water Sense
CEC Approved Yes